Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Co8 Roughing End Mill, Uncoated, 12 mm

  • Mfr # 192520 12

  • Zoro # G214376943


product price: $59.49
/ea

Key Features

Tolerance Nominal Diameter
js14
Type of Product
End Mill
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192520 12
Zoro #
G214376943
UPC #
-
Country of Origin
Japan

Dimensions

Tolerance Nominal Diameter
js14
Corner Chamfer Width at 45°
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
53 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Min. Cutting Depth
0.5 mm
Milling Diameter
12 mm
Length of Cut
53 mm
Overall Length
110 mm
Shank Dia.
12 mm

Details

Type of Product
End Mill
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Color Ring
yellow
Standard
DIN 844 B
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.05 mm
Coolant Through
no
Milling profile
WR
Shank Type
DIN 1835 B to h6
Helix Angle
36 Degrees
Finish
uncoated
End Mill Style
Chamfer
End Mill Material
Cobalt High Speed Steel
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
3

Description

Relief ground knuckle form profile. Center cutting teeth for plunging. Wide, precision ground chip flutes. Special chip angle for aluminium and non-ferrous metals. Advantage: Suitable for high machining volumes due to the large flutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.