Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 Roughing End Mill, Uncoated, 12 mm

  • Mfr # 192600 12

  • Zoro # G014377362


product price: $29.99
/ea

Key Features

End Mill Material
Cobalt High Speed Steel
Shank Dia.
12 mm
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
Overall Length
83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192600 12
Zoro #
G014377362
UPC #
-
Country of Origin
South Africa

Dimensions

Shank Dia.
12 mm
Overall Length
83 mm
Milling Diameter
12 mm
Length of Cut
26 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
24 mm
Tolerance Nominal Diameter
k12
Min. Cutting Depth
0.25 mm
Corner Chamfer Width at 45°
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm

Details

End Mill Material
Cobalt High Speed Steel
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
Number of Flutes
4
Finish
uncoated
Shank Type
DIN 1835 B to h6
End Mill Style
Chamfer
Standard
DIN 844 B
Color Ring
without
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Milling profile
NR
Shank Tolerance
h6
Coolant Through
no

Description

With relief ground knuckle profile. The wide teeth lands permit multiple re-grinding without losing the profile. Up to size 20 end cutting teeth profile for plunging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.