
HSS-Co8 Roughing End Mill, Uncoated, 13 mm
Mfr # 192600 13
Zoro # G414377290
product price: $36.69
/eaKey Features
Shank Type
DIN 1835 B to h6
Cutting Direction
horizontal, oblique and vertical
Milling Diameter
13 mm
End Mill Material
Cobalt High Speed Steel
Color Ring
without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192600 13
Zoro #
G414377290
UPC #
-
Country of Origin
South Africa
Dimensions
Milling Diameter
13 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
26 mm
Min. Cutting Depth
0.5 mm
Corner Chamfer Width at 45°
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Tolerance Nominal Diameter
k12
Length of Cut
26 mm
Shank Dia.
12 mm
Overall Length
83 mm
Details
Shank Type
DIN 1835 B to h6
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Cobalt High Speed Steel
Color Ring
without
Milling profile
NR
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Correction Factor Fz
1.25
Standard
DIN 844 B
Shank Tolerance
h6
Coolant Through
no
Number of Flutes
4
Finish
uncoated
Helix Angle
30 Degrees
End Mill Style
Chamfer
Description
With relief ground knuckle profile. The wide teeth lands permit multiple re-grinding without losing the profile. Up to size 20 end cutting teeth profile for plunging.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.