Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Co8 Roughing End Mill, Uncoated, 14 mm

  • Mfr # 192520 14

  • Zoro # G114376944


product price: $73.95
/ea

Key Features

Corner Chamfer Angle
45 Degrees
Min. Cutting Depth
0.5 mm
Correction Factor Fz
1.25
Milling profile
WR
Corner Chamfer Width at 45°
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192520 14
Zoro #
G114376944
UPC #
-
Country of Origin
Japan

Dimensions

Min. Cutting Depth
0.5 mm
Corner Chamfer Width at 45°
0.5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
14 mm
Tolerance Nominal Diameter
js14
Maximum Cutting Depth Ap Max When Side Milling
53 mm
Milling Diameter
14 mm
Shank Dia.
12 mm
Length of Cut
53 mm
Overall Length
110 mm

Details

Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Milling profile
WR
Shank Tolerance
h6
Color Ring
yellow
Type of Product
End Mill
Coolant Through
no
Standard
DIN 844 B
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.055 mm
Number of Flutes
3
End Mill Material
Cobalt High Speed Steel
Finish
uncoated
Helix Angle
36 Degrees
Shank Type
DIN 1835 B to h6
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer

Description

Relief ground knuckle form profile. Center cutting teeth for plunging. Wide, precision ground chip flutes. Special chip angle for aluminium and non-ferrous metals. Advantage: Suitable for high machining volumes due to the large flutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.