Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 Roughing End Mill, Uncoated, 14 mm

  • Mfr # 192600 14

  • Zoro # G014377294


product price: $34.49
/ea

Key Features

Finish
uncoated
Length of Cut
26 mm
Correction Factor Fz
1.25
Tolerance Nominal Diameter
k12
Corner Chamfer Width at 45°
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192600 14
Zoro #
G014377294
UPC #
-
Country of Origin
South Africa

Dimensions

Length of Cut
26 mm
Tolerance Nominal Diameter
k12
Corner Chamfer Width at 45°
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Milling Diameter
14 mm
Shank Dia.
12 mm
Overall Length
83 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
26 mm
Min. Cutting Depth
0.1 mm

Details

Finish
uncoated
Correction Factor Fz
1.25
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Cobalt High Speed Steel
Shank Type
DIN 1835 B to h6
End Mill Style
Chamfer
Helix Angle
30 Degrees
Milling profile
NR
Type of Product
End Mill
Shank Tolerance
h6
Standard
DIN 844 B
Corner Chamfer Angle
45 Degrees
Color Ring
without
Coolant Through
no

Description

With relief ground knuckle profile. The wide teeth lands permit multiple re-grinding without losing the profile. Up to size 20 end cutting teeth profile for plunging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.