
HSS-Co8 Roughing End Mill, Uncoated, 19 mm
Mfr # 192600 19
Zoro # G214377186
product price: $64.25
/eaKey Features
End Mill Style
Chamfer
Milling Diameter
19 mm
Cutting Direction
horizontal, oblique and vertical
Finish
uncoated
End Mill Material
Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192600 19
Zoro #
G214377186
UPC #
-
Country of Origin
South Africa
Dimensions
Milling Diameter
19 mm
Overall Length
92 mm
Shank Dia.
16 mm
Length of Cut
32 mm
Min. Cutting Depth
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Corner Chamfer Width at 45°
0.5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
32 mm
Tolerance Nominal Diameter
k12
Details
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
Finish
uncoated
End Mill Material
Cobalt High Speed Steel
Helix Angle
30 Degrees
Shank Type
DIN 1835 B to h6
Number of Flutes
4
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Color Ring
without
Coolant Through
no
Correction Factor Fz
1.25
Shank Tolerance
h6
Standard
DIN 844 B
Milling profile
NR
Description
With relief ground knuckle profile. The wide teeth lands permit multiple re-grinding without losing the profile. Up to size 20 end cutting teeth profile for plunging.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.