Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Co8 Roughing End Mill, Uncoated, 20 mm

  • Mfr # 192520 20

  • Zoro # G714376825


product price: $114.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Cobalt High Speed Steel
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Helix Angle
36 Degrees
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192520 20
Zoro #
G714376825
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
141 mm
Milling Diameter
20 mm
Length of Cut
75 mm
Shank Dia.
20 mm
Maximum Cutting Depth Ap Max When Side Milling
75 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Tolerance Nominal Diameter
js14
Corner Chamfer Width at 45°
0.5 mm
Min. Cutting Depth
0.4 mm

Details

End Mill Material
Cobalt High Speed Steel
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Helix Angle
36 Degrees
Number of Flutes
3
Finish
uncoated
Shank Type
DIN 1835 B to h6
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.08 mm
Standard
DIN 844 B
Type of Product
End Mill
Color Ring
yellow
Shank Tolerance
h6
Milling profile
WR
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Coolant Through
no

Description

Relief ground knuckle form profile. Center cutting teeth for plunging. Wide, precision ground chip flutes. Special chip angle for aluminium and non-ferrous metals. Advantage: Suitable for high machining volumes due to the large flutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.