Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 Roughing End Mill, Uncoated, 20 mm

  • Mfr # 192600 20

  • Zoro # G314377215


product price: $53.95
/ea

Key Features

Corner Chamfer Angle
45 Degrees
Color Ring
without
Shank Tolerance
h6
Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Side Milling
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192600 20
Zoro #
G314377215
UPC #
-
Country of Origin
South Africa

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
38 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
38 mm
Tolerance Nominal Diameter
k12
Corner Chamfer Width at 45°
0.5 mm
Length of Cut
38 mm
Shank Dia.
20 mm
Overall Length
104 mm
Milling Diameter
20 mm
Min. Cutting Depth
0.5 mm

Details

Corner Chamfer Angle
45 Degrees
Color Ring
without
Shank Tolerance
h6
Correction Factor Fz
1.25
Milling profile
NR
Coolant Through
no
Type of Product
End Mill
Standard
DIN 844 B
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
Finish
uncoated
End Mill Style
Chamfer
End Mill Material
Cobalt High Speed Steel
Helix Angle
30 Degrees
Shank Type
DIN 1835 B to h6

Description

With relief ground knuckle profile. The wide teeth lands permit multiple re-grinding without losing the profile. Up to size 20 end cutting teeth profile for plunging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.