
HSS-Co8 Roughing End Mill, Uncoated, 22 mm
Mfr # 192600 22
Zoro # G614377144
product price: $76.75
/ea
Free Shipping & Returns
Key Features
Shank Type
DIN 1835 B to h6
Shank Dia.
20 mm
Cutting Direction
horizontal and oblique
End Mill Style
Chamfer
Milling profile
NR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192600 22
Zoro #
G614377144
UPC #
-
Country of Origin
South Africa
Dimensions
Shank Dia.
20 mm
Min. Cutting Depth
0.4 mm
Maximum Cutting Depth Ap Max When Side Milling
38 mm
Tolerance Nominal Diameter
k12
Maximum Cutting Depth Ap Max When Slot Milling From Solid
38 mm
Corner Chamfer Width at 45°
0.5 mm
Milling Diameter
22 mm
Length of Cut
38 mm
Overall Length
104 mm
Details
Shank Type
DIN 1835 B to h6
Cutting Direction
horizontal and oblique
End Mill Style
Chamfer
Milling profile
NR
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees
Standard
DIN 844 B
Type of Product
End Mill
Shank Tolerance
h6
Color Ring
without
Coolant Through
no
End Mill Material
Cobalt High Speed Steel
Finish
uncoated
Number of Flutes
5
Helix Angle
30 Degrees
Description
With relief ground knuckle profile. The wide teeth lands permit multiple re-grinding without losing the profile. Up to size 20 end cutting teeth profile for plunging.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.