
HSS-Co8 Roughing End Mill, Uncoated, 24 mm
Mfr # 192600 24
Zoro # G114377101
product price: $81.69
/ea
Free Shipping & Returns
Key Features
Type of Product
End Mill
Milling profile
NR
Standard
DIN 844 B
Coolant Through
no
Color Ring
without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192600 24
Zoro #
G114377101
UPC #
-
Country of Origin
South Africa
Dimensions
Overall Length
121 mm
Milling Diameter
24 mm
Length of Cut
45 mm
Shank Dia.
25 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
45 mm
Maximum Cutting Depth Ap Max When Side Milling
45 mm
Tolerance Nominal Diameter
k12
Min. Cutting Depth
0.02 mm
Corner Chamfer Width at 45°
0.5 mm
Details
Type of Product
End Mill
Milling profile
NR
Standard
DIN 844 B
Coolant Through
no
Color Ring
without
Shank Tolerance
h6
End Mill Material
Cobalt High Speed Steel
Number of Flutes
5
Cutting Direction
horizontal and oblique
End Mill Style
Chamfer
Helix Angle
30 Degrees
Shank Type
DIN 1835 B to h6
Finish
uncoated
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Description
With relief ground knuckle profile. The wide teeth lands permit multiple re-grinding without losing the profile. Up to size 20 end cutting teeth profile for plunging.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.