Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 Roughing End Mill, Uncoated, 25 mm

  • Mfr # 192600 25

  • Zoro # G614377090


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Overall Length
121 mm
Finish
uncoated
Cutting Direction
horizontal and oblique
Shank Type
DIN 1835 B to h6
Min. Cutting Depth
0.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192600 25
Zoro #
G614377090
UPC #
-
Country of Origin
South Africa

Dimensions

Overall Length
121 mm
Min. Cutting Depth
0.1 mm
Corner Chamfer Width at 45°
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
45 mm
Tolerance Nominal Diameter
k12
Maximum Cutting Depth Ap Max When Slot Milling From Solid
45 mm
Length of Cut
45 mm
Shank Dia.
25 mm
Milling Diameter
25 mm

Details

Finish
uncoated
Cutting Direction
horizontal and oblique
Shank Type
DIN 1835 B to h6
Correction Factor Fz
1.25
Color Ring
without
Coolant Through
no
Standard
DIN 844 B
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Shank Tolerance
h6
End Mill Material
Cobalt High Speed Steel
Number of Flutes
5
End Mill Style
Chamfer
Helix Angle
30 Degrees
Milling profile
NR

Description

With relief ground knuckle profile. The wide teeth lands permit multiple re-grinding without losing the profile. Up to size 20 end cutting teeth profile for plunging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.