
HSS-Co8 Roughing End Mill, Uncoated, 6 mm
Mfr # 192600 6
Zoro # G614377021
product price: $20.95
/eaKey Features
Cutting Direction
horizontal, oblique and vertical
Milling profile
NR
End Mill Style
Chamfer
Number of Flutes
4
Finish
uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192600 6
Zoro #
G614377021
UPC #
-
Country of Origin
South Africa
Dimensions
Milling Diameter
6 mm
Length of Cut
13 mm
Overall Length
57 mm
Shank Dia.
6 mm
Tolerance Nominal Diameter
k12
Min. Cutting Depth
0.5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Corner Chamfer Width at 45°
0.5 mm
Details
Cutting Direction
horizontal, oblique and vertical
Milling profile
NR
End Mill Style
Chamfer
Number of Flutes
4
Finish
uncoated
Helix Angle
30 Degrees
Shank Type
DIN 1835 B to h6
End Mill Material
Cobalt High Speed Steel
Color Ring
without
Shank Tolerance
h6
Standard
DIN 844 B
Coolant Through
no
Type of Product
End Mill
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees
Description
With relief ground knuckle profile. The wide teeth lands permit multiple re-grinding without losing the profile. Up to size 20 end cutting teeth profile for plunging.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.