Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 Roughing End Mill, Uncoated, 8 mm

  • Mfr # 192600 8

  • Zoro # G514377558


product price: $23.39
/ea

Key Features

Shank Dia.
10 mm
Helix Angle
30 Degrees
Overall Length
69 mm
Length of Cut
19 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192600 8
Zoro #
G514377558
UPC #
-
Country of Origin
South Africa

Dimensions

Shank Dia.
10 mm
Overall Length
69 mm
Length of Cut
19 mm
Milling Diameter
8 mm
Corner Chamfer Width at 45°
0.5 mm
Min. Cutting Depth
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Tolerance Nominal Diameter
k12
Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm

Details

Helix Angle
30 Degrees
Number of Flutes
4
Finish
uncoated
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
End Mill Material
Cobalt High Speed Steel
Shank Type
DIN 1835 B to h6
Corner Chamfer Angle
45 Degrees
Milling profile
NR
Color Ring
without
Coolant Through
no
Type of Product
End Mill
Shank Tolerance
h6
Correction Factor Fz
1.25
Standard
DIN 844 B

Description

With relief ground knuckle profile. The wide teeth lands permit multiple re-grinding without losing the profile. Up to size 20 end cutting teeth profile for plunging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.