Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 Roughing End Mill, Uncoated, 9 mm

  • Mfr # 192600 9

  • Zoro # G314377499


product price: $30.25
/ea

Key Features

End Mill Style
Chamfer
Shank Dia.
10 mm
Length of Cut
19 mm
Milling Diameter
9 mm
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192600 9
Zoro #
G314377499
UPC #
-
Country of Origin
South Africa

Dimensions

Shank Dia.
10 mm
Length of Cut
19 mm
Milling Diameter
9 mm
Overall Length
69 mm
Tolerance Nominal Diameter
k12
Min. Cutting Depth
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
18 mm
Corner Chamfer Width at 45°
0.5 mm

Details

End Mill Style
Chamfer
Helix Angle
30 Degrees
Shank Type
DIN 1835 B to h6
End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
Finish
uncoated
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Milling profile
NR
Color Ring
without
Standard
DIN 844 B
Coolant Through
no
Type of Product
End Mill
Correction Factor Fz
1.25

Description

With relief ground knuckle profile. The wide teeth lands permit multiple re-grinding without losing the profile. Up to size 20 end cutting teeth profile for plunging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.