Zoro Homepage

HSS Countersink, 120 Deg, Uncoated, 16 mm

  • Mfr # 150020 16

  • Zoro # G914390607


product price: $42.55
/ea

Key Features

Countersink Angle
120 Degrees
Shank Dia.
10 mm
Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150020 16
Zoro #
G914390607
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10 mm
Overall Length
57 mm

Details

Item
Stepped drill and countersink
Countersink Angle
120 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
Shank Type - Machining
Plain shank with h9

Description

Flutes ground from solid. Also suitable for steels < 900 N/mm2. Flutes ground from solid.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.