
HSS Countersink, 60 Deg, TiN Coated, 25 mm
Mfr # 150840 25
Zoro # G114389548
product price: $84.29
/ea
Free Shipping & Returns
Key Features
Countersink Angle
60 Degrees
Shank Dia.
10 mm
Number of Flutes
3
Material - Machining
HSS
Finish
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150840 25
Zoro #
G114389548
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
10 mm
Overall Length
71 mm
Details
Item
Stepped drill and countersink
Countersink Angle
60 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
TiN
Shank Type - Machining
Plain shank with h9
Description
The chip flutes are ground from solid. Countersink point and circumference are relief ground and cut easily. This results in easy and chatter-free cutting for deep countersinking, as well as for deburring or countersinking. Application: For chatter-free countersinking and deburring. Especially suitable for chamfering tapped holes and for countersinking in jig and tool making. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 6.3 mm Overall length L: 71 mm Shank Dia. Ds: 10 mm Feed f in steel < 500 N/mm2: 0.2 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.