Zoro Homepage

HSS Countersink, 60 Deg, Uncoated, 12.5 mm

  • Mfr # 150820 12,5

  • Zoro # G114389630


product price: $20.79
/ea

Key Features

Countersink Angle
60 Degrees
Shank Dia.
8 mm
Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150820 12,5
Zoro #
G114389630
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8 mm
Overall Length
56 mm

Details

Item
Stepped drill and countersink
Countersink Angle
60 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
Shank Type - Machining
Plain shank with h9

Description

The chip flutes are ground from solid. Countersink point and circumference are relief ground and cut easily, resulting in easy and chatter-free cutting for deep countersinking as well as for deburring or countersinking. Application: For chatter-free countersinking and deburring. Especially suitable for chamfering tapped holes and for countersinking in jig and tool making. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 3.2 mm Overall length L: 56 mm Shank Dia. Ds: 8 mm Feed f in steel < 500 N/mm2: 0.12 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.