Zoro Homepage

HSS Countersink, 90 Deg, TiAlN Coated, 12.4 mm

  • Mfr # 150130 12,4

  • Zoro # G314390788


product price: $53.55
/ea

Key Features

Countersink Angle
90 Degrees
Shank Dia.
8 mm
Number of Flutes
3
Material - Machining
HSS
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150130 12,4
Zoro #
G314390788
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8 mm
Overall Length
56 mm

Details

Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
TiAlN
Shank Type - Machining
Plain shank with h9

Description

All countersinks have 3 cutting edges. Special geometry with extremely unequal spacing and matching cutting edge preparation. Radially relief ground. Flutes ground from solid. Newly developed special TiAlN coating for long service life. High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C. Advantage: Very smooth cutting throughout the entire countersinking operation. Chatter-free running for perfect results and optimum tool service life. Application: High-precision countersinks for production of exactly round 90 Deg countersunk surfaces. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 2.8 mm Overall length L: 56 mm Shank Dia. Ds: 8 mm for countersunk screws DIN 7991: M6 Feed f in steel < 500 N/mm2: 0.13 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.