Zoro Homepage

HSS Drill, Long, Uncoated, 12 mm

  • Mfr # 116700 12

  • Zoro # G314372111


product price: $39.39
/ea

Key Features

Drill Bit Point Angle
118 Degrees
Material - Machining
HSS
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Morse Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116700 12
Zoro #
G314372111
UPC #
-
Country of Origin
South Africa

Dimensions

Drill Bit Size
12 mm
Overall Length
215 mm
Length of Cut
134 mm

Details

Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Material - Machining
HSS
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Morse Taper
Helix Angle
16-30 Degrees
Standards
DIN 341

Description

Compared to DIN 345 the flute length is longer by the drill bushing height. Thus the effective drilling depth is unaffected. Special surface treatment for improved chip evacuation. With point geometry shape A. Advantage: For drilling through drill bushings in tool making, machine building and series production. Particularly important for drilling into uneven, inclined or arched surfaces. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.