
HSS-E Drill, Extra Long, TiAlN Coated, 9 mm
Mfr # 116280 9X320
Zoro # G114375091
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
135 Degrees
Material - Machining
HSS E
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Plain Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116280 9X320
Zoro #
G114375091
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
9 mm
Overall Length
320 mm
Shank Dia.
9 mm
Length of Cut
220 mm
Details
Item
Jobber drill
Drill Bit Point Angle
135 Degrees
Material - Machining
HSS E
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Plain Shank
Standards
DIN 1869
Helix Angle
38 Degrees
Description
With point geometry shape C. Advantage: Particularly suitable for drilling under difficult conditions, e.g. insufficient cooling of the cutting edges due to poor chip evacuation. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Suitable NC spotting drills No. 112120, 112140 and 112170 with 142 Deg tip angle for enhanced process reliability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.