Zoro Homepage

HSS-E Jobber Drill with 3 Clamping Faces, Uncoated, 3.5 mm

  • Mfr # 114001 3,5

  • Zoro # G114376449


product price: $4.55
/ea
Sold in multiples of 10 for $45.50

Key Features

Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
3.5 mm
Material - Machining
HSS E
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114001 3,5
Zoro #
G114376449
UPC #
-
Country of Origin
Austria

Dimensions

Drill Bit Size
3.5 mm
Shank Dia.
3.5 mm

Details

Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
HSS E
Finish - Machining
Uncoated
Shank Type - Machining
Plain Shank
Standards
DIN 338

Description

Particularly sturdy and robust due to the strengthened core diameter. Ground flutes, with high concentricity. Precision ground point. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Three drive flats on the shank for use in a 3-jaw chuck.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.