Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E NC reamer, 1/2inch, Uncoated

  • Mfr # 162900 1/2

  • Zoro # G409617325


product price: $59.35
/ea

Key Features

Reaming Oversize
0.1 mm
Overhang
110 mm
Product Type
Phillips Bit
Application
For Through Holes
Shank Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162900 1/2
Zoro #
G409617325
UPC #
4062406146849
Country of Origin
Austria

Dimensions

Reaming Oversize
0.1 mm
Shank Diameter
10 mm
Flute Length
44 mm
Overall Length
151 mm
Maximum Diameter
12.715 mm
Upper Dimension of the Cut
0.015 mm
Boring Depth
108 mm
Lower Dimension of the Cut
0.008 mm
Diameter
1/2 in
Shank Size
10 mm
Upper dimension of the cut
0.015 mm
Lower dimension of the cut
0.008 mm
Boring depth
108 mm

Details

Overhang
110 mm
Product Type
Phillips Bit
Application
For Through Holes
Coating
uncoated
Shank Type
DIN 1835 A to h6
Coolant Through
No
Ring Color
Green
Feed in Steel
0.25 mm/rev.
Tool Material
HSS E
Number of Teeth
6
Material
HSS E
Item
Reamer
Tolerance
H7
Through Coolant
No
Shank Tolerance
h6
Number of Flutes
6

Description

Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Inch nominal dia corresponds to: 12.7 mm Tolerance: H7 Flute length Lc: 44 mm Overhang L1: 110 mm Overall length L: 151 mm Number of cutting edges Z: 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.