Zoro Homepage

HSS-E NC Spotting Drill, 120 Deg, TiAlN Coated, 4 mm

  • Mfr # 112160 4

  • Zoro # G914374607


product price: $50.19
/ea

Key Features

Material - Machining
HSS E
Drill Bit Point Angle
120 Degrees
Finish - Machining
TiAlN
Shank Dia.
4 mm
Shank Type - Machining
DIN 1835 B to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112160 4
Zoro #
G914374607
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
4 mm
Shank Dia.
4 mm

Details

Item
Spotting drill
Material - Machining
HSS E
Drill Bit Point Angle
120 Degrees
Finish - Machining
TiAlN
Shank Type - Machining
DIN 1835 B to h6
Number of Flutes
2
Type
N

Description

Dia. 6 mm with drive flat to DIN 1835-B. Precision centered ground point with thin chisel edge gives easy spot drilling and high accuracy of the center hole form. Very sturdy due to short flutes. Application: Point angle 120 Deg so that the cutting edges of the following drill engage easily. Note: Use speed for the actual hole Dia. not necessarily the speed for the drill outer Dia..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.