Zoro Homepage

HSS-E NC Spotting Drill, 3 mm, 90 Deg, Spiral Flutes, Uncoated

  • Mfr # 112103 3

  • Zoro # G509578489


product price: $9.65
/ea

Key Features

Material - Machining
HSS E
Drill Bit Point Angle
120°
Finish - Machining
uncoated
Overall Length
46 mm
Drill Bit Size
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112103 3
Zoro #
G509578489
UPC #
4045197959386
Country of Origin
Germany

Dimensions

Overall Length
46 mm
Shank Dia.
3 mm
Drill Bit Size
3 mm
Body Dia.
3 mm
Flute length
12 mm
Diameter Tolerance
h6
Length of Cut
12 mm

Details

Item
Spotting Drill
Material - Machining
HSS E
Drill Bit Point Angle
120°
Finish - Machining
uncoated
Type
N
Number of Flutes
2
Drill Bit Material
HSS E
Drill Bit Finish
Uncoated
Shank Type - Machining
DIN 1835 B to h6
Shank Tolerance
h6
Feed in Steel
0.03 mm/rev.
Number of Teeth
2
Coolant Through
No
Ring Color
Without
Through Coolant
No

Description

dia 6 mm with drive flat to DIN 1835-B. Precision centerd ground point with thin chisel edge - gives easy spot drilling and high accuracy of the center hole form. Very sturdy due to short flutes. Application: Point angle 120 degrees so that the cutting edges of the following drill engage easily. Note: Use speed for the actual hole dia not necessarily the speed for the drill outer dia . Shank: DIN 1835 B to h6 Flute length Lc: 12 mm Overall length L: 46 mm Shank dia Ds: 3 mm Feed f in steel < 900N/mm2: 0.03 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.