Zoro Homepage

HSS-E NC Spotting Drill, 5 mm, 90 Deg, Spiral Flutes, Uncoated

  • Mfr # 112000 5

  • Zoro # G109578322


product price: $10.15
/ea

Key Features

Material - Machining
HSS E
Drill Bit Point Angle
90°
Finish - Machining
uncoated
Overall Length
60 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112000 5
Zoro #
G109578322
UPC #
4045197001047
Country of Origin
Germany

Dimensions

Overall Length
60 mm
Shank Dia.
5 mm
Body Dia.
5 mm
Drill Bit Size
5 mm
Flute length
15 mm
Diameter Tolerance
h6
Length of Cut
15 mm

Details

Item
Spotting Drill
Material - Machining
HSS E
Drill Bit Point Angle
90°
Finish - Machining
uncoated
Number of Flutes
2
Drill Bit Material
HSS E
Shank Type - Machining
DIN 1835 B to h6
Type
N
Drill Bit Finish
Uncoated
Shank Tolerance
h6
Feed in Steel
0.04 mm/rev.
Coolant Through
No
Number of Teeth
2
Ring Color
Without
Through Coolant
No

Description

dia 6 mm with drive flat to DIN 1835-B. Precision centerd ground point with thin chisel edge - gives easy spot drilling and high accuracy of the center hole form. Very sturdy due to short flutes. Note: Use speed for the actual hole dia not necessarily the speed for the drill outer dia . Shank: DIN 1835 B to h6 Flute length Lc: 15 mm Overall length L: 60 mm Shank dia Ds: 5 mm Feed f in steel < 900N/mm2: 0.04 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.