Zoro Homepage

HSS-E NC Spotting Drill, 90 Deg, TiAlN Coated, 8 mm

  • Mfr # 112100 8

  • Zoro # G114374032


product price: $71.65
/ea

Key Features

Material - Machining
HSS E
Drill Bit Point Angle
90 Degrees
Finish - Machining
TiAlN
Overall Length
140 mm
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112100 8
Zoro #
G114374032
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
8 mm
Overall Length
140 mm
Shank Dia.
8 mm

Details

Item
Spotting drill
Material - Machining
HSS E
Drill Bit Point Angle
90 Degrees
Finish - Machining
TiAlN
Shank Type - Machining
DIN 1835 B to h6
Number of Flutes
2
Type
N

Description

Centered point grinding with thin chisel edge gives easy spot drilling and high accuracy of the center hole form. Very sturdy due to short flutes. Precision centered ground point with thin chisel edge gives easy spot drilling and high accuracy of the center hole form. Very sturdy due to short flutes. Note: Use speed for the actual hole Dia. not necessarily the speed for the drill outer Dia..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.