
HSS-E NC Spotting Drill Set, 90 Deg, Uncoated, Sizes 6-12 mm
Mfr # 112107 6-12
Zoro # G314374030
product price: $63.39
/eaKey Features
Material - Machining
HSS E
Drill Bit Point Angle
90 Degrees
Finish - Machining
Uncoated
Number of Flutes
2
Type
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
112107 6-12
Zoro #
G314374030
UPC #
-
Country of Origin
Germany
Details
Item
Spotting drill
Material - Machining
HSS E
Drill Bit Point Angle
90 Degrees
Finish - Machining
Uncoated
Number of Flutes
2
Type
N
Shank Type - Machining
DIN 1835 B to h6
Description
NC spotting drill set in a plastic box. With drive flats to DIN 1835-B. Precision centered ground point with thin chisel edge - gives easy spot drilling and high accuracy of the center hole form. Very sturdy due to short flutes. Content: 4 NC spotting drill No. 112000. Content: 1 each NC spotting drills: Size 6, 8, 10, 12 mm. Note: Use speed for the actual hole Dia. not generally the speed for the drill outer Dia..
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.