
HSS-E-PM Blind Hole Tap for Stainless Steels, Extra Long, M12-1.75 Tap Thread Size, TiAlN Coated
Mfr # 135739 M12
Zoro # G814423788
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
9 mm
Tap Material
HSS E PM
Overall Length
220
Number of Flutes
4
Thread Type
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
135739 M12
Zoro #
G814423788
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
9 mm
Overall Length
220
Details
Item
Tap
Tap Material
HSS E PM
Number of Flutes
4
Thread Type
M
Application
up to 2.5×D for blind holes
Description
High-performance tap, specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. The 45 Deg helix angle of the flutes facilitates chip formation especially in ductile austenitic CrNi steels. HSS-E-PM tool material for a high degree of wear resistance The latest generation of TiALN multi-layer coating Parameterized flute geometry for optimum chip formation and torsional rigidity With extra long shank. Shank to DIN 376. Advantage: Designed for tapping threads where access is difficult. Thread type: M Tool material: HSS E PM Standard: Manufacturer's standard Tolerance class: ISO 2X 6HX Thread pitch: 1.75 mm Overall length L: 220 mm Shank Dia. Ds: 9 mm Shank square: 7 mm Tapping hole Dia. 10.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.