Shop GARANT
See all product information
Create Account
HSS-E-PM Blind Hole Tap, for Whitworth Pipe Threads, Extra Long, 1/2in-14, AlTiX Coated
- Mfr # 137807 G1/2
- Zoro # G714424298
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
16 mm
Tap Material
HSS E PM
Overall Length
250
Number of Flutes
3
Application
up to 2.5×D for blind holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 137807 G1/2
- Zoro #
- G714424298
- UPC #
- -
- Country of Origin
- Japan
- Item
- Tap
- Tap Material
- HSS E PM
- Number of Flutes
- 3
- Application
- up to 2.5×D for blind holes
- Thread Type
- G
Dimensions
- Shank Dia.
- 16 mm
- Overall Length
- 250
Description
Universal taps, designed for use in a wide spectrum of materials with high process reliability. HSS-E-PM tool material for a high degree of wear resistance. Reduced coefficient of friction due to the new high-performance coating. Special geometry for optimum swarf evacuation. With extra long shank. Advantage: Designed for tapping threads where access is difficult. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection. Tool material: HSS E PM Threads per inch: 14 Thread Dia. 20.96 mm Overall length L: 250 mm Shank Dia. Ds: 16 mm Shank square: 12 mm Tapping hole Dia. 19 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.