Shop WIDIA

Square Turning Insert, Square, 4, SNMM, 2, Carbide

  • Mfr # 5696555
  • Zoro # G7680598

product price: 
$
14.85
/ea
Sold in multiples of 5 for $74.25

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696555
Zoro #
G7680598
UPC #
-
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM12040865
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Coating
Tin
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
SNMM43265
Super Alloy (S) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Manufacturer Grade
WP35CT
Chip-Breaker Code
65
Finish - Machining
TiN
Material - Machining
Carbide
Coating Process
CVD
Insert Holding Type
Straight Hole
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
M
Shape
Square
Number of Cutting Edges
4
ANSI Code
SNMM43265
Primary Material Application
Steel
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code 65, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.