Zoro Homepage

HSS-E-PM Jobber Drill, TiAlN Coated, 10.5 mm

  • Mfr # 114620 10,5

  • Zoro # G314379998


product price: $83.89
/ea
Sold in multiples of 5 for $419.45
Free Shipping & Returns

Key Features

Overall Length
144 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
12 mm
Material - Machining
HSS E PM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114620 10,5
Zoro #
G314379998
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
144 mm
Drill Bit Size
10.5 mm
Shank Dia.
12 mm
Diameter
10.5 mm

Details

Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
HSS E PM
Finish - Machining
TiAlN
Shank Type - Machining
DIN 1835 A to h6
Standards
DIN 338

Description

Dimensions similar to DIN 338. Shank to DIN 1835A. High-performance HPC twist drills for high-alloy and high tensile materials. Particularly strong due to strengthened core and a parabolic flute profile. Point geometry with rake angle correction. Precise concentricity for exact holes. With form S point. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.