
HSS-E-PM Micro Drills, 10 Pcs, Uncoated, 1.55 mm
Mfr # 112305 1,55
Zoro # G214375960
product price: $71.15
/eaKey Features
Shank Dia.
2 mm
Overall Length
30 mm
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
112305 1,55
Zoro #
G214375960
UPC #
-
Country of Origin
Czechia
Dimensions
Drill Bit Size
1.55 mm
Shank Dia.
2 mm
Overall Length
30 mm
Details
Item
Twist Drill
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS E PM
Drill Bit Finish
Uncoated
Shank Type
Plain shank with h8
Number of Pieces
5
Description
Special drill with reinforced shank, high concentricity and precision ground point. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.