Zoro Homepage

HSS-E-PM NPT Machine Tap, 1/16-27 Tap Thread Size, AlTiX Coated

  • Mfr # 138105 1/16-27

  • Zoro # G109574225


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6 mm
Tap Material
HSS E PM
Standard
Thread Standard - ANSI B 1.20.1
Overall Length
90 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138105 1/16-27
Zoro #
G109574225
UPC #
4045197984371
Country of Origin
Japan

Dimensions

Shank Dia.
6 mm
Overall Length
90 mm
Thread Length
15.8 mm
Tapping Hole Minimum Depth
12 mm
Thread Size
1/16-27 NPT
Thread Diameter
7.895 mm
Shank Square Size
4.9 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - ANSI B 1.20.1
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
NPT
Thread type
NPT
Number of Teeth
3
Finish
AlTiX
Helix Angle
40°
Taper Lead Form
C
Series
Master Tap
Threads per Inch
27
Thread Standards
ANSI B 1.20.1
Taper Ratio
0.0527777777777778
Taper Lead Angle
Tool Type
Machine tap for dynamic machining
Shank Type
Plain Shank with h9
Flank Angle
60°
For Hole Type
Blind hole
Thread Pitch
0.941 mm
Ring Color
Green
Coolant Through
No
Threads per inch
27
Number of Clamping Slots
3

Description

Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum chip evacuation. Application: Tapered pipe threads NPT to ANSI B1.20.1- for threads with sealants. See the table for the specified minimum size of the tapping hole. Recommendation: Tapping hole dia A: Pre-drill a plain hole without using a reamer. Tapping hole dia B: Pre-drill a plain hole and then ream it using a 1:16 taper reamer see No. 162650. The taper bore dia can then be checked laterally by reference to the Dmax check dimension see table. Variant B for drilling the tapping hole offers the best process reliability for the tapping operation. Threads per inch: 27 Overall length L: 90 mm Shank dia Ds: 6 mm Shank square : 4.9 mm Tapping hole dia A: 6.15 mm Tapping hole dia B: 5.95 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.