Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Through Hole Machine Tap, 1-12 Tap Thread Size, AlTix Coated

  • Mfr # 133410 1-12

  • Zoro # G909574029


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
18 mm
Tap Material
HSS E PM
Standard
DIN 374
Overall Length
140 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133410 1-12
Zoro #
G909574029
UPC #
4062406208738
Country of Origin
Japan

Dimensions

Shank Dia.
18 mm
Overall Length
140 mm
Thread Length
76.2 mm
Tapping Hole Diameter
23.25 mm
Thread Diameter
25.4 mm
Thread Size
1-12 UNF
Shank Square Size
14.5 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 374
Thread Direction
Right-Hand
Number of Flutes
4
Application
up to 3xD for through Holes
Thread Type
UNF
Thread type
UNF
Threads per Inch
12
Series
Master Tap
Thread Pitch
2.117 mm
Shank Type
Plain Shank with h9
Tool Type
Machine tap for dynamic machining
Coolant Through
No
Taper Lead Form
B
Finish
AlTiX
Tolerance Class
2BX
Flank Angle
60°
Ring Color
Green
Number of Teeth
4
Taper Lead Angle
8°
Tolerance
2BX
Threads per inch
12
Number of Clamping Slots
4

Description

GARANT Master Tap general-purpose tap- designed for use on a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNF unified fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 374 Threads per inch: 12 Thread dia : 25.4 mm Overall length L: 140 mm Shank dia Ds: 18 mm Shank square : 14.5 mm Tapping hole dia : 23.25 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.