Zoro Homepage

HSS-E-PM Through Hole Machine Tap, 1/2-20 Tap Thread Size, AlTix Coated

  • Mfr # 133410 1/2-20

  • Zoro # G709574014


product price: $53.69
/ea

Key Features

Shank Dia.
9 mm
Tap Material
HSS E PM
Standard
DIN 374
Overall Length
100 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133410 1/2-20
Zoro #
G709574014
UPC #
4045197901866
Country of Origin
Japan

Dimensions

Shank Dia.
9 mm
Overall Length
100 mm
Thread Length
38.1 mm
Thread Size
1/2-20 UNF
Tapping Hole Diameter
11.5 mm
Thread Diameter
12.7 mm
Shank Square Size
7 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 374
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
UNF
Application
up to 3xD for through Holes
Thread type
UNF
Coolant Through
No
Tool Type
Machine tap for dynamic machining
Shank Type
Plain Shank with h9
Flank Angle
60°
Ring Color
Green
Number of Teeth
3
Threads per Inch
20
Taper Lead Form
B
Tolerance Class
2BX
Series
Master Tap
Thread Pitch
1.95 mm
Finish
AlTiX
Taper Lead Angle
8°
Number of Clamping Slots
3
Threads per inch
20
Tolerance
2BX

Description

GARANT Master Tap general-purpose tap- designed for use on a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNF unified fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 374 Threads per inch: 20 Thread dia : 12.7 mm Overall length L: 100 mm Shank dia Ds: 9 mm Shank square : 7 mm Tapping hole dia : 11.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.