Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Through Hole Machine Tap, 3/4-10 Tap Thread Size, AlTix Coated

  • Mfr # 133360 3/4-10

  • Zoro # G009574363


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14 mm
Tap Material
HSS E PM
Standard
DIN 376
Overall Length
125 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133360 3/4-10
Zoro #
G009574363
UPC #
4045197901736
Country of Origin
Japan

Dimensions

Shank Dia.
14 mm
Overall Length
125 mm
Thread Length
57.15 mm
Shank Square Size
11 mm
Thread Size
3/4-10 UNC
Thread Diameter
19.05 mm
Tapping Hole Diameter
16.5 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 376
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 3xD for through Holes
Thread Type
UNC
Thread type
UNC
Coolant Through
No
Flank Angle
60°
Threads per Inch
10
Finish
AlTiX
Taper Lead Form
B
Taper Lead Angle
8°
Shank Type
Plain Shank with h9
Ring Color
Green
Thread Pitch
2.54 mm
Tolerance Class
2BX
Series
Master Tap
Number of Teeth
3
Tool Type
Machine tap for dynamic machining
Tolerance
2BX
Number of Clamping Slots
3
Threads per inch
10

Description

GARANT Master Tap universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 376 Threads per inch: 10 Thread dia : 19.05 mm Overall length L: 125 mm Shank dia Ds: 14 mm Shank square : 11 mm Tapping hole dia : 16.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.