Zoro Homepage

HSS-E-PM Through Hole Machine Tap, 5/16-24 Tap Thread Size, AlTix Coated

  • Mfr # 133410 5/16-24

  • Zoro # G609574374


product price: $40.99
/ea

Key Features

Shank Dia.
8 mm
Tap Material
HSS E PM
Standard
DIN 376
Overall Length
90 mm
Thread Direction
right-hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133410 5/16-24
Zoro #
G609574374
UPC #
4045197901842
Country of Origin
Japan

Dimensions

Shank Dia.
8 mm
Overall Length
90 mm
Thread Length
23.82 mm
Shank Square Size
6.2 mm
Thread Size
5/16-24 UNF
Thread Diameter
7.94 mm
Tapping Hole Diameter
6.9 mm

Description

GARANT Master Tap general-purpose tap- designed for use on a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNF unified fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 376 Threads per inch: 24 Thread dia : 7.94 mm Overall length L: 90 mm Shank dia Ds: 8 mm Shank square : 6.2 mm Tapping hole dia : 6.9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.