Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Through Hole Machine Tap, 5/8-11 Tap Thread Size, AlTix Coated

  • Mfr # 133360 5/8-11

  • Zoro # G809574419


product price: $74.55
/ea

Key Features

Shank Dia.
12 mm
Tap Material
HSS E PM
Standard
DIN 376
Overall Length
110 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133360 5/8-11
Zoro #
G809574419
UPC #
4045197901729
Country of Origin
Japan

Dimensions

Shank Dia.
12 mm
Overall Length
110 mm
Thread Length
47.64 mm
Thread Size
5/8-11 UNC
Shank Square Size
9 mm
Tapping Hole Diameter
13.5 mm
Thread Diameter
15.88 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 376
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
UNC
Application
up to 3xD for through Holes
Thread type
UNC
Taper Lead Angle
8°
Tool Type
Machine tap for dynamic machining
Tolerance Class
2BX
Shank Type
Plain Shank with h9
Coolant Through
No
Finish
AlTiX
Ring Color
Green
Threads per Inch
11
Taper Lead Form
B
Number of Teeth
3
Series
Master Tap
Thread Pitch
2.309 mm
Flank Angle
60°
Number of Clamping Slots
3
Tolerance
2BX
Threads per inch
11

Description

GARANT Master Tap universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 376 Threads per inch: 11 Thread dia : 15.88 mm Overall length L: 110 mm Shank dia Ds: 12 mm Shank square : 9 mm Tapping hole dia : 13.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.