Zoro Homepage

HSS-E-PM Through Hole Machine Tap, 7/16-20 Tap Thread Size, AlTix Coated

  • Mfr # 133410 7/16-20

  • Zoro # G809574402


product price: $56.15
/ea

Key Features

Shank Dia.
8 mm
Tap Material
HSS E PM
Standard
DIN 374
Overall Length
100 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133410 7/16-20
Zoro #
G809574402
UPC #
4045197901859
Country of Origin
Japan

Dimensions

Shank Dia.
8 mm
Overall Length
100 mm
Thread Length
33.33 mm
Tapping Hole Diameter
9.9 mm
Thread Diameter
11.11 mm
Thread Size
7/16-20 UNF
Shank Square Size
6.2 mm

Description

GARANT Master Tap general-purpose tap- designed for use on a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNF unified fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 374 Threads per inch: 20 Thread dia : 11.11 mm Overall length L: 100 mm Shank dia Ds: 8 mm Shank square : 6.2 mm Tapping hole dia : 9.9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.