HSS-E-PM Through Hole Machine Tap for Stainless Steel, 1-8 Tap Thread Size, TiAlN Coated

  • Mfr # 133356 1-8

  • Zoro # G609574121


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
18 mm
Tap Material
HSS E PM
Standard
DIN 376
Overall Length
160 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133356 1-8
Zoro #
G609574121
UPC #
4062406209636
Country of Origin
Germany

Dimensions

Shank Dia.
18 mm
Overall Length
160 mm
Thread Length
76.2 mm
Shank Square Size
14.5 mm
Thread Size
1-8 UNC
Tapping Hole Diameter
22.25 mm
Thread Diameter
25.4 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 376
Thread Direction
Right-Hand
Number of Flutes
4
Application
up to 3xD for through Holes
Thread Type
UNC
Thread type
UNC
Tolerance Class
2BX
Shank Type
Plain Shank with h9
Number of Teeth
4
Taper Lead Form
B
Flank Angle
60°
Tool Type
Machine tap for dynamic machining
Taper Lead Angle
8°
Finish
TiAlN
Series
Master Tap
Coolant Through
No
Threads per Inch
8
Ring Color
Blue
Thread Pitch
3.175 mm
Threads per inch
8
Tolerance
2BX
Number of Clamping Slots
4

Description

High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiAlN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 376 Threads per inch: 8 Thread dia : 25.4 mm Overall length L: 160 mm Shank dia Ds: 18 mm Shank square : 14.5 mm Tapping hole dia : 22.25 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.