
HSS-E-PM Through Hole Machine Tap for Stainless Steel, 14X1.5 Tap Thread Size, TiAlN Coated
Mfr # 137053 14X1,5
Zoro # G909574067
product price:Â $89.55
/ea
Free Shipping & Returns
Key Features
Shank Dia.
11 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Overall Length
100 mm
Thread Direction
right-hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
137053 14X1,5
Zoro #
G909574067
UPC #
4062406081775
Country of Origin
Germany
Dimensions
Shank Dia.
11 mm
Overall Length
100 mm
Thread Length
35 mm
Thread Diameter
14 mm
Tapping Hole Diameter
12.5 mm
Thread Size
M14-1.5
Shank Square Size
9 mm
Description
GARANT Master Tap INOX: High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. The 45Deg helix angle of the flutes facilitates chip formation especially in ductile austenitic CrNi steels. - HSS-E-PM tool material for a high degree of wear resistance - The latest generation of TiALN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 1.5 mm Overall length L: 100 mm Shank dia Ds: 11 mm Shank square : 9 mm Tapping hole dia : 12.5 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.