HSS-E-PM Through Hole Machine Tap for Stainless Steel, 3/4-10 Tap Thread Size, TiAlN Coated

  • Mfr # 133356 3/4-10

  • Zoro # G009574172


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14 mm
Tap Material
HSS E PM
Standard
DIN 376
Overall Length
125 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
133356 3/4-10
Zoro #
G009574172
UPC #
4062406209612
Country of Origin
Germany

Dimensions

Shank Dia.
14 mm
Overall Length
125 mm
Thread Length
57.15 mm
Thread Diameter
19.05 mm
Tapping Hole Diameter
16.5 mm
Shank Square Size
11 mm
Thread Size
3/4-10 UNC

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 376
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 3xD for through Holes
Thread Type
UNC
Thread type
UNC
Ring Color
Blue
Tolerance Class
2BX
Taper Lead Angle
8°
Threads per Inch
10
Finish
TiAlN
Series
Master Tap
Coolant Through
No
Flank Angle
60°
Tool Type
Machine tap for dynamic machining
Shank Type
Plain Shank with h9
Thread Pitch
2.54 mm
Taper Lead Form
B
Number of Teeth
3
Threads per inch
10
Number of Clamping Slots
3
Tolerance
2BX

Description

High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiAlN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 376 Threads per inch: 10 Thread dia : 19.05 mm Overall length L: 125 mm Shank dia Ds: 14 mm Shank square : 11 mm Tapping hole dia : 16.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.