HSS-E-PM Through Hole Machine Tap for Stainless Steel, 3/8-16 Tap Thread Size, TiAlN Coated

  • Mfr # 133356 3/8-16

  • Zoro # G609574190


product price:  $32.45
/ea

Key Features

Shank Dia.
9 mm
Tap Material
HSS E PM
Standard
DIN 371
Overall Length
100 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
133356 3/8-16
Zoro #
G609574190
UPC #
4062406209575
Country of Origin
Germany

Dimensions

Shank Dia.
9 mm
Overall Length
100 mm
Thread Length
28.59 mm
Tapping Hole Diameter
8 mm
Thread Size
3/8-16 UNC
Thread Diameter
9.53 mm
Shank Square Size
7 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
UNC
Application
up to 3xD for through Holes
Thread type
UNC
Series
Master Tap
Thread Pitch
1.587 mm
Threads per Inch
16
Flank Angle
60°
Number of Teeth
3
Finish
TiAlN
Ring Color
Blue
Tolerance Class
2BX
Coolant Through
No
Taper Lead Form
B
Shank Type
Plain Shank with h9
Tool Type
Machine tap for dynamic machining
Taper Lead Angle
8°
Number of Clamping Slots
3
Threads per inch
16
Tolerance
2BX

Description

High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiAlN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 371 Threads per inch: 16 Thread dia : 9.53 mm Overall length L: 100 mm Shank dia Ds: 9 mm Shank square : 7 mm Tapping hole dia : 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.