HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5/16-18 Tap Thread Size, TiAlN Coated

  • Mfr # 137857 5/16-18

  • Zoro # G109574294


product price:  $26.99
/ea

Key Features

Shank Dia.
8 mm
Tap Material
HSS E PM
Standard
DIN 371
Overall Length
90 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137857 5/16-18
Zoro #
G109574294
UPC #
4062406210076
Country of Origin
Germany

Dimensions

Shank Dia.
8 mm
Overall Length
90 mm
Thread Length
19.85 mm
Tapping Hole Diameter
6.6 mm
Thread Size
5/16-18 UNC
Shank Square Size
6.2 mm
Thread Diameter
7.94 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
UNC
Application
up to 2.5xD for Blind Holes
Thread type
UNC
Flank Angle
60°
Number of Teeth
3
Shank Type
Plain Shank with h9
Finish
TiAlN
Series
Master Tap
Tolerance Class
2BX
Tool Type
Machine tap for dynamic machining
Taper Lead Form
C
Helix Angle
45°
Ring Color
Blue
Thread Pitch
1.411 mm
Coolant Through
No
Threads per Inch
18
Taper Lead Angle
15°
Threads per inch
18
Tolerance
2BX
Number of Clamping Slots
3

Description

High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. - HSS-E-PM tool material for maximum wear resistance. - The latest generation of TiAlN multi-layer coating. - Parameterised flute geometry for optimum chip formation and rigidity. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 371 Threads per inch: 18 Thread dia : 7.94 mm Overall length L: 90 mm Shank dia Ds: 8 mm Shank square : 6.2 mm Tapping hole dia : 6.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.