HSS-E-PM Through Hole Tap for Stainless Steels, Extra Long, M6-1 Tap Thread Size, TiAlN Coated

  • Mfr # 132195 M6

  • Zoro # G214424248


product price: $41.25
/ea

Key Features

Shank Dia.
6 mm
Tap Material
HSS E PM
Overall Length
160
Number of Flutes
3
Thread Type
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132195 M6
Zoro #
G214424248
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6 mm
Overall Length
160

Details

Item
Tap
Tap Material
HSS E PM
Number of Flutes
3
Thread Type
M
Application
up to 3×D for through holes

Description

High-performance tap specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. HSS-E-PM tool material for maximum wear resistance. The latest generation of TiALN multi-layer coating. Parameterized flute geometry for optimum chip formation and torsional rigidity With extra long shank. Shank to DIN371. Advantage: Designed for tapping threads where access is difficult.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.