Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM End Mill, TiAlN Coated, 10 mm

  • Mfr # 191635 10

  • Zoro # G414374893


product price: $47.49
/ea

Key Features

Overall Length
72 mm
Length of Cut
22 mm
Helix Angle
30 Degrees
Shank Type
DIN 1835 B to h6
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191635 10
Zoro #
G414374893
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
72 mm
Length of Cut
22 mm
Shank Dia.
10 mm
Milling Diameter
10 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
k12
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Cutting Width Ae for Milling Operation
0.5×D for side milling
Maximum Cutting Depth Ap Max When Slot Milling From Solid
15 mm

Details

Helix Angle
30 Degrees
Shank Type
DIN 1835 B to h6
Finish
TiAlN
End Mill Style
Square
Number of Flutes
4
End Mill Cutting Type
HPC
End Mill Material
Powdered Metal
Coolant Through
no
Cutting Direction
horizontal, oblique and vertical
Color Ring
green
Type of Product
End Mill
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.038 mm
Correction Factor Fz
1.25
Type
N
Standard
DIN 844 B

Description

Special SPM substrate with very high cobalt content. Combines the hardness of solid carbide and the toughness of PM steel. Multi-flute end mill with universal geometry. Can be used as a finishing end mill, semi-roughing or roughing end mill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.