Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM End Mill, TiAlN Coated, 14 mm

  • Mfr # 191635 14

  • Zoro # G414374947


product price: $65.99
/ea

Key Features

Correction Factor Fz
1.25
Type of Product
End Mill
Shank Tolerance
h6
Maximum Cutting Depth Ap Max When Side Milling
27 mm
Color Ring
green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191635 14
Zoro #
G414374947
UPC #
-
Country of Origin
Austria

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
27 mm
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
0.5×D for side milling
Maximum Cutting Depth Ap Max When Slot Milling From Solid
21 mm
Milling Diameter
14 mm
Length of Cut
27 mm
Shank Dia.
12 mm
Overall Length
83 mm
Tolerance Nominal Diameter
k12

Details

Correction Factor Fz
1.25
Type of Product
End Mill
Shank Tolerance
h6
Color Ring
green
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.06 mm
Corner Chamfer Angle
90 Degrees
Coolant Through
no
End Mill Cutting Type
HPC
End Mill Style
Square
End Mill Material
Powdered Metal
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
Shank Type
DIN 1835 B to h6
Finish
TiAlN
Number of Flutes
4
Type
N
Standard
DIN 844 B

Description

Special SPM substrate with very high cobalt content. Combines the hardness of solid carbide and the toughness of PM steel. Multi-flute end mill with universal geometry. Can be used as a finishing end mill, semi-roughing or roughing end mill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.