Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM End Mill, TiAlN Coated, 20 mm

  • Mfr # 191635 20

  • Zoro # G314374849


product price: $112.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Overall Length
104 mm
Number of Flutes
4
Cutting Width Ae for Milling Operation
0.5×D for side milling
Type
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191635 20
Zoro #
G314374849
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
104 mm
Cutting Width Ae for Milling Operation
0.5×D for side milling
Maximum Cutting Depth Ap Max When Slot Milling From Solid
30 mm
Maximum Cutting Depth Ap Max When Side Milling
38 mm
Tolerance Nominal Diameter
k12
Milling Diameter
20 mm
Shank Dia.
20 mm
Length of Cut
38 mm
Min. Cutting Depth
0.01 mm

Details

End Mill Style
Square
Number of Flutes
4
Type
N
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.075 mm
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Helix Angle
30 Degrees
End Mill Material
Powdered Metal
Shank Tolerance
h6
Shank Type
DIN 1835 B to h6
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
End Mill Cutting Type
HPC
Standard
DIN 844 B
Type of Product
End Mill
Coolant Through
no
Color Ring
green

Description

Special SPM substrate with very high cobalt content. Combines the hardness of solid carbide and the toughness of PM steel. Multi-flute end mill with universal geometry. Can be used as a finishing end mill, semi-roughing or roughing end mill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.