Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM End Mill, TiAlN Coated, 3.5 mm

  • Mfr # 191635 3,5

  • Zoro # G014374804


product price: $30.55
/ea

Key Features

Cutting Direction
horizontal, oblique and vertical
Type
N
Color Ring
green
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5.25 mm
Maximum Cutting Depth Ap Max When Side Milling
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191635 3,5
Zoro #
G014374804
UPC #
-
Country of Origin
Austria

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
5.25 mm
Maximum Cutting Depth Ap Max When Side Milling
10 mm
Cutting Width Ae for Milling Operation
0.5×D for side milling
Min. Cutting Depth
0.01 mm
Length of Cut
10 mm
Overall Length
54 mm
Shank Dia.
6 mm
Milling Diameter
3.5 mm
Tolerance Nominal Diameter
k12

Details

Cutting Direction
horizontal, oblique and vertical
Type
N
Color Ring
green
Coolant Through
no
Type of Product
End Mill
Correction Factor Fz
1.25
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Standard
DIN 844 B
End Mill Cutting Type
HPC
Shank Type
DIN 1835 B to h6
End Mill Material
Powdered Metal
Helix Angle
30 Degrees
Finish
TiAlN
End Mill Style
Square
Number of Flutes
4
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.008 mm

Description

Special SPM substrate with very high cobalt content. Combines the hardness of solid carbide and the toughness of PM steel. Multi-flute end mill with universal geometry. Can be used as a finishing end mill, semi-roughing or roughing end mill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.