Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM End Mill, TiAlN Coated, 4 mm

  • Mfr # 191635 4

  • Zoro # G714374838


product price: $30.55
/ea

Key Features

Tolerance Nominal Diameter
k12
Min. Cutting Depth
0.01 mm
Color Ring
green
Helix Angle
30 Degrees
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191635 4
Zoro #
G714374838
UPC #
-
Country of Origin
Austria

Dimensions

Tolerance Nominal Diameter
k12
Min. Cutting Depth
0.01 mm
Shank Dia.
6 mm
Length of Cut
11 mm
Milling Diameter
4 mm
Overall Length
55 mm
Cutting Width Ae for Milling Operation
0.5×D for side milling
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm

Details

Color Ring
green
Helix Angle
30 Degrees
Finish
TiAlN
Shank Type
DIN 1835 B to h6
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Square
End Mill Cutting Type
HPC
End Mill Material
Powdered Metal
Number of Flutes
4
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Type
N
Standard
DIN 844 B
Coolant Through
no
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.012 mm
Shank Tolerance
h6
Correction Factor Fz
1.25

Description

Special SPM substrate with very high cobalt content. Combines the hardness of solid carbide and the toughness of PM steel. Multi-flute end mill with universal geometry. Can be used as a finishing end mill, semi-roughing or roughing end mill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.